- Brass Housing Material
- Gold
description
- Automatic connection.
- Redesigned sleeve providing excellent grip.
- Efficient and secure connection with pin locking mechanism.
features
- AUTOMAX model
- Pressurized disconnection
- Rated airflow at 100 PSIG: 34 SCFM
- Maximum inlet pressure: 250 PSI
- Operating temperature: -40 to 107°C
| Inlet Pressure [Max] | 250 psi |
| Air Flow [Max] | 34 SCFM |
| Color | Gold |
| Inlet Thread Gender | Male |
| Compatible Fluids | Air |
| Inlet Size | 1/4 in |
| Outlet Connection | Automatic |
| Housing Material | Brass |
| Disconnect Type | Pressurized |
| Outlet Size | 1/4 in |
| Weight | 0.19 LB |
| EAN or UPC | 774679236441 |

