- Aluminum Housing Material
- Gold, Silver
description
- Ideal for connecting three tools to a single air hose.
features
- MAXQUIK quick couplers
- Zinc-plated steel coupler plug 1/4 Aro 210
- Aluminum manifold
- Zinc-plated steel quick couplers
| Outlet Connection | Quick Coupler |
| Outlet Size | 1/4 in |
| Housing Material | Aluminum |
| Outlet Quantity | 3 |
| Drain | No |
| Inlet Size | 1/4 in |
| Compatible Fluids | Air |
| Color | Gold, Silver |
| Weight | 0.0 LB |
| EAN or UPC | 774679952334 |

