- 1/4 in Inlet Size
- Steel Housing Material
description
- Compact and economical model.
- Efficient and safe connection with four-ball locking mechanism.
- Safety guard device to prevent accidental disconnections.
- Sleeve manually operated to connect or disconnect the coupler plug.
features
- 1x quick coupler 1/4 Aro 210 in steel 1/4 (F) NPT
- 1x 1/4 Aro 210 coupler plug in 1/4 (M) NPT steel
- Rated airflow at 100 PSIG: 28 SCFM
- Maximum inlet pressure: 250 PSI
- Operating temperature: -40 to 107°C
- Zinc-plated steel quick coupler
| Finish | Zinc Plated |
| Inlet Size | 1/4 in |
| Compatible Fluids | Air |
| Disconnect Type | Pressurized |
| Outlet Connection | Automatic |
| Inlet Pressure [Max] | 250 psi |
| Outlet Size | 1/4 in |
| Color | Gold, Silver |
| Air Flow [Max] | 28 SCFM |
| Housing Material | Steel |
| Inlet Thread Gender | Female |
| Weight | 0.0 LB |
| EAN or UPC | 774679901776 |

