- Steel Housing Material
- Gold
description
- Compact and economical model.
- Efficient and safe connection with four-ball locking mechanism.
- Safety guard to prevent accidental disconnections.
- Sleeve manually operated to connect or disconnect the tip.
features
- MAXQUIK model
- Pressurized disconnection
- Rated airflow at 100 PSIG: 28 SCFM
- Maximum inlet pressure: 250 PSI
- Operating temperature: -40 to 107°C
- Zinc-plated steel quick coupler
| Inlet Thread Gender | Female |
| Outlet Size | 1/4 in |
| Outlet Connection | Manual |
| Color | Gold |
| Housing Material | Steel |
| Disconnect Type | Pressurized |
| Compatible Fluids | Air |
| Inlet Pressure [Max] | 250 psi |
| Air Flow [Max] | 28 SCFM |
| Finish | Zinc Plated |
| Inlet Size | 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 774679238421 |

