- 1/4 in Inlet Size
- Steel Housing Material
description
- Zinc-plated surface and hardened by heat treatment to resist corrosion.
- Manufactured to industry standards to ensure compatibility.
features
- Zinc-plated steel coupler plug
| Compatible Fluids | Air |
| Color | Silver |
| Inlet Size | 1/4 in |
| Outlet Thread Gender | Male |
| Outlet Size | 1/4 in |
| Outlet Connection | Threaded |
| Finish | Zinc Plated |
| Housing Material | Steel |
| Weight | 0.0 LB |
| EAN or UPC | 774679949211 |

