Topring
25.775
Imperial Regular Barb Polyester Composite, Stainless Steel 1/2 in Coupler
Item #117958495
- Polyester Composite, Stainless Steel Housing Material
- Black, Red
description
- Safe one-push disconnection prevents dangerous whiplash.
- Downstream pressure is automatically released, facilitating zero pressure disconnection.
- Quick coupler complies with ISO 4414 safety standards.
- ATEX certification classification 1 and 2 (gas) and classification 21 and 22 (dust).
- Silicone-free body to prevent the risk of compressed air contamination when applying paint or varnish.
- Sleeve protects delicate surfaces from scratches.
- Abrasion-, vibration-, corrosion-, impact- and crush-resistant design.
- Completely sealed design reduces energy costs.
- Swivel body for quick installation and optimum positioning.
- Ball locking mechanism.
features
- TOPQUIK S1 model
- Zero pressure disconnection
- Rated airflow at 100 PSIG: 120 SCFM
- Maximum inlet pressure: 174 PSI
- Operating temperature: -15 to 70°C
- Polyester composite quick coupler
| Compatible Fluids | Air |
| Disconnect Type | Zero Pressure |
| Outlet Connection | Automatic |
| Inlet Size | 1/2 in |
| Inlet Pressure [Max] | 174 psi |
| Outlet Size | 1/2 in |
| Exhaust | Yes |
| Air Flow [Max] | 120 SCFM |
| Color | Black, Red |
| Housing Material | Polyester Composite, Stainless Steel |
| Weight | 0.0 LB |
| EAN or UPC | 774679088576 |
