- Steel Housing Material
- Gold
description
- High quality, high efficiency fitting.
- Knurled sleeve for better grip.
- Efficient and safe connection, with ball locking mechanism.
- Safety guard device to prevent accidental disconnections.
features
- MAXQUIK model
- Pressurized disconnection
- Rated airflow at 100 PSIG: 67 SCFM
- Maximum inlet pressure: 250 PSI
- Operating temperature: -40 to 107°C
- Zinc-plated steel quick coupler
| Disconnect Type | Pressurized |
| Air Flow [Max] | 67 SCFM |
| Finish | Zinc Plated |
| Inlet Size | 3/8 in |
| Color | Gold |
| Housing Material | Steel |
| Compatible Fluids | Air |
| Outlet Size | 3/8 in |
| Outlet Connection | Manual |
| Inlet Pressure [Max] | 250 psi |
| Inlet Thread Gender | Female |
| Weight | 0.0 LB |
| EAN or UPC | 774679258627 |

