- Brass Housing Material
- Gold
description
- Automatic connection.
- Robust, high-efficiency design.
- Knurled sleeve for better grip.
- Efficient and secure connection with pin locking mechanism.
features
- AUTOMAX model
- Pressurized disconnection
- Rated airflow at 100 PSIG: 32 SCFM
- Maximum inlet pressure: 250 PSI
- Operating temperature: -40 to 107°C
| Inlet Size | 1/4 in |
| Air Flow [Max] | 32 SCFM |
| Disconnect Type | Pressurized |
| Outlet Size | 1/4 in |
| Inlet Pressure [Max] | 250 psi |
| Compatible Fluids | Air |
| Housing Material | Brass |
| Color | Gold |
| Inlet Thread Gender | Female |
| Outlet Connection | Automatic |
| Weight | 0.0 LB |
| EAN or UPC | 774679940102 |

