- Stainless Steel 304 Housing Material
description
- Automatic fluid drainage when disconnected.
- Manual connection, no valve.
- Maximum air flow with full-flow orifice.
- Withstands tough working conditions.
- For high-pressure washers, high-pressure steam washers, water distribution systems, cleaning lines and machines, food processing and wash gun connections.
features
- Without valve
- Maximum inlet pressure: 5500 PSI
- Operating temperature: -20 to 200°C
- Max flow rate GPM: 3.17
- 304 stainless steel coupler plug
| Outlet Thread Gender | Female |
| Color | Silver |
| Compatible Fluids | Air, Water |
| Outlet Size | 3/8 in |
| Inlet Pressure [Max] | 5500 psi |
| Outlet Connection | Threaded |
| Housing Material | Stainless Steel 304 |
| Weight | 0.0 LB |
| EAN or UPC | 774679093792 |

