- Stainless Steel 304 Housing Material
description
- Automatic fluid drainage when disconnected.
- Manual connection, no valve.
- Maximum air flow with full-flow orifice.
- Withstands tough working conditions.
- For high-pressure washers, high-pressure steam washers, water distribution systems, cleaning lines and machines, food processing and wash gun connections.
features
- Without valve
- Maximum inlet pressure: 3000 PSI
- Operating temperature: -20 to 200°C
- Max flow GPM : 3.17
- 304 stainless steel coupler plug
| Outlet Thread Gender | Male |
| Inlet Pressure [Max] | 3000 psi |
| Color | Silver |
| Outlet Connection | Threaded |
| Outlet Size | 1/2 in |
| Compatible Fluids | Air, Water |
| Housing Material | Stainless Steel 304 |
| Weight | 0.0 LB |
| EAN or UPC | 774679282844 |

