- Stainless Steel 304 Housing Material
- Silver
description
- Automatic fluid drainage when disconnected.
- Manual connection, no valve.
- Maximum air flow with full-flow orifice.
- Withstands tough working conditions.
- For high-pressure washers, high-pressure steam washers, water distribution systems, cleaning lines and machines, food processing and wash gun connections.
features
- Without valve
- Maximum inlet pressure : 6700 PSI
- Operating temperature: -20 to 200°C
- Max flow GPM : 1.585
- 304 stainless steel coupler plug
| Inlet Thread Gender | Female |
| Compatible Fluids | Air, Water |
| Inlet Size | 1/4 in |
| Outlet Connection | Manual |
| Disconnect Type | Pressurized |
| Inlet Pressure [Max] | 6700 psi |
| Color | Silver |
| Housing Material | Stainless Steel 304 |
| Outlet Size | 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 774679288440 |

