- Stainless Steel 304 Housing Material
- Gold
description
- Automatically seals when disconnected.
- No loss of liquid when disconnected.
- Manual connection with double shut-off valve.
- Corrosion-resistant internal components.
- For hydraulic applications, plastic injection moulding, forestry, mining, construction, excavation and agriculture.
features
- ISO 7241-B profile
- With double shut-off valve
- Maximum inlet pressure: 1450 PSI
- Operating temperature: -20 to 200°C
- Max flow rate GPM : 29
| Disconnect Type | Zero Pressure |
| Inlet Thread Gender | Female |
| Outlet Size | 3/4 in |
| Compatible Fluids | Oil |
| Outlet Connection | Manual |
| Inlet Size | 3/4 in |
| Color | Gold |
| Inlet Pressure [Max] | 1450 psi |
| Housing Material | Stainless Steel 304 |
| Weight | 0.0 LB |
| EAN or UPC | 774679299934 |

