- 3/4 in Inlet Size
- Steel Housing Material
description
- Manufactured to industry standards to guarantee compatibility.
features
- ISO 6150-C profile
- Nitrocarburised steel coupler plug
| Inlet Size | 3/4 in |
| Color | Black |
| Outlet Thread Gender | Male |
| Outlet Connection | Threaded |
| Compatible Fluids | Air |
| Housing Material | Steel |
| Outlet Size | 3/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 774679099459 |

