- 3/4 in Inlet Size
- Stainless Steel Housing Material
description
- Manufactured to industry standards to guarantee compatibility.
features
- ISO 6150-C profile
- AISI 420 stainless steel coupler plug
| Outlet Thread Gender | Female |
| Compatible Fluids | Air |
| Inlet Size | 3/4 in |
| Housing Material | Stainless Steel |
| Outlet Connection | Threaded |
| Color | Silver |
| Outlet Size | 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 774679300432 |

