- Composite Housing Material
features
- ISO 6150-C profile
| Outlet Size | 3/8 in |
| Compatible Fluids | Air |
| Inlet Size | 1/4 in |
| Disconnect Type | Zero Pressure |
| Housing Material | Composite |
| Inlet Thread Gender | Female |
| Weight | 0.0 LB |
| EAN or UPC | 774679067274 |
| Outlet Size | 3/8 in |
| Compatible Fluids | Air |
| Inlet Size | 1/4 in |
| Disconnect Type | Zero Pressure |
| Housing Material | Composite |
| Inlet Thread Gender | Female |
| Weight | 0.0 LB |
| EAN or UPC | 774679067274 |