- Aluminum Housing Material
- Black, Silver
description
- Fitting that prevents the possibility of dangerous whiplashes
- by disconnection in two stages. The first press on the button releases the downstream pressure and ensures safe disconnection when the second press releases the coupler plug.
- Conforms to ISO 4414 safety standards and is impact and crush resistant for long life.
- Automatic connection.
- Waterproof and reliable.
features
- ISOSAFE model
- ISO 6150-C profile
- Zero pressure disconnection
- Nominal airflow at 100 PSIG: 100 SCFM
- Maximum inlet pressure: 145 PSI
- Operating temperature: -20 to 90°C
| Compatible Fluids | Air |
| Outlet Connection | Manual |
| Inlet Thread Gender | Female |
| Exhaust | Yes |
| Outlet Size | 1/4 in |
| Air Flow [Max] | 45 SCFM |
| Color | Black, Silver |
| Housing Material | Aluminum |
| Inlet Size | 1/4 in |
| Inlet Pressure [Max] | 145 psi |
| Disconnect Type | Zero Pressure |
| Weight | 0.0 LB |
| EAN or UPC | 774679305574 |

