- Composite Housing Material
features
- ISO 6150-C profile
| Housing Material | Composite |
| Compatible Fluids | Air |
| Disconnect Type | Zero Pressure |
| Outlet Size | 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 774679067168 |
| Housing Material | Composite |
| Compatible Fluids | Air |
| Disconnect Type | Zero Pressure |
| Outlet Size | 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 774679067168 |