- Steel Housing Material
- Black, Silver, Orange
description
- Two-stage disconnection prevents dangerous whiplash.
- Designed to meet ISO 4414 safety standards.
- Full flow: tools operate at maximum performance without having to increase inlet pressure.
- Zero pressure: easy connection, as no reverse force is exerted by pressure
- safe disconnection, as downstream pressure is automatically released.
- Silent disconnection limits noise pollution.
- Abrasion-resistant finish.
features
- TOPQUIK SC model
- European profile (CEJN 320)
- Zero pressure disconnection
- Nominal airflow at 100 PSIG : 70 SCFM
- Maximum inlet pressure: 360 PSI
- Operating temperature: -20 to 100°C
- Nickel-plated steel quick coupler
| Exhaust | Yes |
| Inlet Size | 1/4 in |
| Disconnect Type | Zero Pressure |
| Inlet Pressure [Max] | 360 psi |
| Housing Material | Steel |
| Finish | Nickel Plated |
| Compatible Fluids | Air |
| Outlet Size | 1/4 in |
| Inlet Thread Gender | Male |
| Color | Black, Silver, Orange |
| Outlet Connection | Manual |
| Air Flow [Max] | 70 SCFM |
| Weight | 0.0 LB |
| EAN or UPC | 774679041434 |

