- 7.8 mm Inlet Size
- Steel Housing Material
description
- Made from hardened steel for greater hardness and zinc-plated to resist corrosion.
- Manufactured to industry standards to ensure compatibility.
- Enhanced performance thanks to high-flow design.
features
- European profile (CEJN 320)
- Zinc-plated steel coupler plug
| Finish | Zinc Plated |
| Outlet Thread Gender | Female |
| Color | Silver, Green |
| Outlet Connection | Threaded |
| Inlet Size | 7.8 mm |
| Outlet Size | 1/4 in |
| Housing Material | Steel |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679918897 |

