Skip to content Skip to navigation menu
Megaflo Steel 10.4 mm Female NPT Coupler Plug

31.581

Megaflo Steel 10.4 mm Female NPT Coupler Plug
Item #117958497
  • 10.4 mm Inlet Size
  • Steel Housing Material
Megaflo Steel 10.4 mm Female NPT Coupler Plug
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10.4 mm Inlet Size
  • Steel Housing Material

description

  • Made of nitrided, scratch- and corrosion-resistant steel.
  • Manufactured to ISO and industry standards to ensure compatibility.
  • Superior performance thanks to superior flow design.
  • Coupler plug that precisely matches the dimensions and tolerances imposed by industry standards.

features

  • European profile (CEJN 410)
  • Nitrided steel coupler plug
Housing Material Steel
Outlet Thread Gender Female
Outlet Size 1/2 in
Compatible Fluids Air
Inlet Size 10.4 mm
Color Silver
Outlet Connection Threaded
Weight 0.0 LB
EAN or UPC 774679315818
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison