Skip to content Skip to navigation menu
Megaflo Steel 10.4 mm Male NPT Coupler Plug

31.681

Megaflo Steel 10.4 mm Male NPT Coupler Plug
Item #117958500
  • 10.4 mm Inlet Size
  • Steel Housing Material
Megaflo Steel 10.4 mm Male NPT Coupler Plug
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10.4 mm Inlet Size
  • Steel Housing Material

description

  • Made of nitrided, scratch- and corrosion-resistant steel.
  • Manufactured to ISO and industry standards to ensure compatibility.
  • Superior performance thanks to superior flow design.
  • Coupler plug that precisely matches the dimensions and tolerances imposed by industry standards.

features

  • European profile (CEJN 410)
  • Nitrided steel coupler plug
Outlet Thread Gender Male
Outlet Connection Threaded
Color Silver
Outlet Size 1/2 in
Compatible Fluids Air
Inlet Size 10.4 mm
Housing Material Steel
Weight 0.0 LB
EAN or UPC 774679316815
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison