- 1/4 in Inlet Size
- Steel Housing Material
description
- The Ultraflo fitting enhances the performance of air tools.
- Lightweight and compact with performance comparable to 3/8 size fittings.
- High-flow valve eliminates pressure drops and throttling.
- Energy savings, increased productivity and superior performance.
- Safety guard prevents accidental disconnection when the coupler is pulled across the floor or over obstacles.
- Easy automatic connection, even under pressure.
- Efficient, safe connection with ball lock mechanism.
- Ideal for connecting tool and air supply to tool and air hose.
features
- 1x Ultraflo steel 1/4 (F) NPT 7.8 mm quick coupler
- 1x 7.8 mm Ultraflo 1/4 (F) NPT steel coupler plug
- 1x coupler plug 7.8 mm Ultraflo steel 1/4 (M) NPT
- Nominal airflow at 100 PSIG: 80 SCFM
- Maximum inlet pressure: 362 PSI
- Operating temperature: -20 to 60°C
- Zinc-plated steel quick coupler
| Compatible Fluids | Air |
| Finish | Zinc Plated |
| Inlet Thread Gender | Female |
| Color | Silver, Vert |
| Outlet Size | 1/4 in |
| Inlet Size | 1/4 in |
| Housing Material | Steel |
| Outlet Connection | Automatic |
| Weight | 0.0 LB |
| EAN or UPC | 774679944605 |

