- 1/4 in Inlet Size
- Steel Housing Material
description
- Ideal for connecting a tool to the air hose.
- The Ultraflo coupler increases the performance of air tools.
- Better air flow than most similar fittings.
- Saves energy, increases productivity and improves performance.
- Safety guard prevents accidental disconnection when the coupler is pulled across the ground or over obstacles.
- Automatic connection.
- Easy connection, even under pressure.
- Efficient, safe connection with ball lock mechanism.
features
- 1x Ultraflo steel 1/4 (F) NPT 7.8 mm quick coupler
- 1x 7.8 mm Ultraflo 1/4 (M) NPT steel coupler plug
- Nominal airflow at 100 PSIG: 50 SCFM
- Maximum inlet pressure: 200 PSI
- Operating temperature: -40 to 100°C
- Nickel-plated steel quick coupler
| Compatible Fluids | Air |
| Outlet Connection | Automatic |
| Outlet Size | 1/4 in |
| Inlet Thread Gender | Female |
| Housing Material | Steel |
| Disconnect Type | Pressurized |
| Color | Silver |
| Finish | Nickel Plated |
| Air Flow [Max] | 50 SCFM |
| Inlet Size | 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 774679945930 |

