- Steel Housing Material
- Silver
description
- The Ultraflo coupler increases the performance of pneumatic tools.
- Better air flow than most similar fittings.
- Saves energy, increases productivity and improves performance.
- Safety guard prevents accidental disconnection when the coupler is pulled over the ground or obstacles.
- Automatic connection.
- Easy connection, even under pressure.
- Efficient, safe connection with ball lock mechanism.
- Ideal for air tools requiring high air flow: mechanical maintenance, tyre and paint shops (HVLP).
features
- AUTOMAX model
- European profile (CEJN 320)
- Pressurized disconnection
- Nominal airflow at 100 PSIG: 50 SCFM
- Maximum inlet pressure: 200 PSI
- Operating temperature: -40 to 100°C
- Nickel-plated steel quick coupler
| Color | Silver |
| Outlet Size | 1/4 in |
| Inlet Pressure [Max] | 200 psi |
| Inlet Size | 1/4 in |
| Finish | Nickel Plated |
| Disconnect Type | Pressurized |
| Inlet Thread Gender | Female |
| Air Flow [Max] | 50 SCFM |
| Housing Material | Steel |
| Compatible Fluids | Air |
| Outlet Connection | Automatic |
| Weight | 0.0 LB |
| EAN or UPC | 774679317423 |

