- Composite Housing Material
- Black, Green
description
- Automatic connection.
- This model prevents dangerous whiplash by disconnecting in two steps.
- Resistant to impact and rough treatment, for exceptional service life.
- Composite casing protects delicate surfaces from scratches.
- Silicone-free body to avoid the risk of compressed air contamination when applying paint or varnish.
- Lightweight, ergonomic and safe.
- When the sleeve is moved, the air pressure is cut off and automatically eliminated downstream - disconnections are easy to perform at zero pressure.
- Fitting meets ISO 4414 safety standards.
- Sound level on disconnection is just 80 dB.
- Airtight and reliable.
features
- TOPQUIK model
- European profile (CEJN 320)
- Zero pressure disconnection
- Nominal airflow at 100 PSIG: 59 SCFM
- Maximum inlet pressure: 174 PSI
- Operating temperature: -15 to 70°C
| Air Flow [Max] | 59 SCFM |
| Disconnect Type | Zero Pressure |
| Inlet Thread Gender | Female |
| Compatible Fluids | Air |
| Inlet Size | 1/4 in |
| Outlet Size | 1/4 in |
| Outlet Connection | Automatic |
| Housing Material | Composite |
| Inlet Pressure [Max] | 174 psi |
| Exhaust | Yes |
| Color | Black, Green |
| Weight | 0.0 LB |
| EAN or UPC | 774679953140 |

