- 3/8 in Inlet Size
- Steel Housing Material
description
- The Ultraflo fitting increases the performance of air tools.
- Lightweight, compact fitting with performance comparable to 3/8 size fittings.
- High-flow valve eliminates pressure drops and throttling.
- Energy savings, increased productivity and superior performance.
- Guard prevents accidental disconnection when the coupler is pulled across the floor or over obstacles.
- Easy automatic connection, even under pressure.
- Efficient, safe connection with ball lock mechanism.
- Ideal for air tools requiring high air flow: mechanical maintenance, tyre and paint shops (HVLP).
features
- QUIKSILVER model
- European profile (CEJN 320)
- Pressurized disconnection
- Nominal airflow at 100 PSIG : 80 SCFM
- Maximum inlet pressure : 362 PSI
- Operating temperature: -20 to 60°C
- Zinc-plated steel quick coupler
| Disconnect Type | Pressurized |
| Compatible Fluids | Air |
| Housing Material | Steel |
| Inlet Size | 3/8 in |
| Inlet Pressure [Max] | 362 psi |
| Finish | Zinc Plated |
| Air Flow [Max] | 80 SCFM |
| Color | Silver, Green |
| Outlet Size | 3/8 in |
| Outlet Connection | Automatic |
| Weight | 0.0 LB |
| EAN or UPC | 774679319649 |

