- Steel Housing Material
- Silver
description
- Made of nitrided, scratch- and corrosion-resistant steel.
- Manufactured to ISO and industry standards to ensure compatibility.
- Superior performance thanks to superior flow design.
- Coupler plug that precisely matches the dimensions and tolerances imposed by industry standards.
features
- European profile (CEJN 410)
- Nitrided steel coupler plug
| Color | Silver |
| Housing Material | Steel |
| Inlet Size | 10.4 mm |
| Compatible Fluids | Air |
| Outlet Connection | Barbed |
| Outlet Size | 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 774679088781 |

