- Nylon/Polyamide 12 Hose Outer Jacket Material
- 6 mm External Diameter
- White Hose
description
- Good flexibility with excellent dimensional stability, enabling a perfect connection with push-to-connect fittings.
- Excellent resistance to pressure, crushing, abrasion and cracking.
- Excellent resistance to solvents, alkalis, oils, greases, petroleum products and mould.
- Good resistance to vibration.
- Very low moisture absorption.
- Wide temperature range.
- RoHS compliant.
- Silicone-free.
features
- I.D. 0.106 in (4.0 mm)
- Compatible fluids: compressed air, industrial vacuum, oils, water, solvents
- Maximum operating pressure at 23°C: 377 PSI
- Operating temperature: -40 to 70°C
- Vacuum level: up to 28 in Hg
- Nylon 12 tube
| Inlet Pressure [Max] | 377 psi |
| External Diameter | 6 mm |
| Inner Diameter | 4 mm |
| Compatible Fluids | Air |
| Length | 30 m |
| HOSE COLOR | White |
| Weight | 0.0 LB |
| EAN or UPC | 774679321154 |

