- Nylon/Polyamide 12 Hose Outer Jacket Material
- 8 mm External Diameter
- Blue Hose
description
- Good flexibility with excellent dimensional stability, enabling a perfect connection with push-to-connect fittings.
- Excellent resistance to pressure, crushing, abrasion and cracking.
- Excellent resistance to solvents, alkalis, oils, greases, petroleum products and mould.
- Good resistance to vibration.
- Very low moisture absorption.
- Wide temperature range.
- RoHS compliant.
- Silicone-free.
features
- 0.233 in (6.0 mm) I.D.
- Compatible fluids: compressed air, industrial vacuum, oils, water, solvents
- Maximum operating pressure at 23°C: 275 PSI
- Operating temperature: -40 to 70°C
- Vacuum level: up to 28 in Hg
- Nylon 12 tube
| Length | 30 m |
| Inner Diameter | 0.233 in, 6 mm |
| Inlet Pressure [Max] | 275 psi |
| External Diameter | 5/16 in, 8 mm |
| HOSE COLOR | Blue |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679908393 |

