Skip to content Skip to navigation menu
6 mm OD 100 m Blue Tube

32.315.07

6 mm OD 100 m Blue Tube
Item #112675281
  • Nylon/Polyamide 12 Hose Outer Jacket Material
  • 6 mm External Diameter
  • Blue Hose
6 mm OD 100 m Blue Tube
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Nylon/Polyamide 12 Hose Outer Jacket Material
  • 6 mm External Diameter
  • Blue Hose

description

  • Supplied in a box dispenser to facilitate the desired length of use.
  • Good flexibility with excellent dimensional stability allowing perfect connection with push-to-connect fittings.
  • Excellent resistance to pressure, crushing, abrasion and cracking.
  • Excellent resistance to solvents, alkalis, oils, greases, petroleum products and mould.
  • Good resistance to vibration.
  • Very low moisture absorption.
  • Wide temperature range.
  • RoHS compliant.
  • Silicone-free.

features

  • I.D. 4.0 mm
  • Compatible fluids: compressed air, industrial vacuum, oils, water, solvents
  • Maximum operating pressure at 23°C: 377 PSI
  • Operating temperature: -40 to 70°C
  • Vacuum level: up to 28 in Hg
  • Nylon 12 tube
Inlet Pressure [Max] 377 psi
HOSE COLOR Blue
Length 100 m
External Diameter 6 mm
Compatible Fluids Air
Inner Diameter 4 mm
Weight 0.0 LB
EAN or UPC 774679021634
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison