- Nylon/Polyamide 12 Hose Outer Jacket Material
- 12 mm External Diameter
- Red Hose
description
- Supplied in a box dispenser to facilitate the desired length of use.
- Good flexibility with excellent dimensional stability allowing perfect connection with push-to-connect fittings.
- Excellent resistance to pressure, crushing, abrasion and cracking.
- Excellent resistance to solvents, alkalis, oils, greases, petroleum products and mould.
- Good resistance to vibration.
- Very low moisture absorption.
- Wide temperature range.
- RoHS compliant.
- Silicone-free.
features
- I.D. 10.0 mm
- Compatible fluids: compressed air, industrial vacuum, oils, water, solvents
- Maximum operating pressure at 23°C: 174 PSI
- Operating temperature: -40 to 70°C
- Vacuum level: up to 28 in Hg
- Nylon 12 tube
| Length | 100 m |
| Compatible Fluids | Air |
| HOSE COLOR | Red |
| External Diameter | 12 mm |
| Inlet Pressure [Max] | 174 psi |
| Inner Diameter | 10 mm |
| Weight | 0.0 LB |
| EAN or UPC | 774679107512 |

