Skip to content Skip to navigation menu
12 mm OD 100 m White Tube

32.346

12 mm OD 100 m White Tube
Item #113325262
  • Nylon/Polyamide 12 Hose Outer Jacket Material
  • 12 mm External Diameter
  • White Hose
12 mm OD 100 m White Tube
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Nylon/Polyamide 12 Hose Outer Jacket Material
  • 12 mm External Diameter
  • White Hose

description

  • Supplied in a box dispenser to facilitate the desired length of use.
  • Good flexibility with excellent dimensional stability allowing perfect connection with push-to-connect fittings.
  • Excellent resistance to pressure, crushing, abrasion and cracking.
  • Excellent resistance to solvents, alkalis, oils, greases, petroleum products and mould.
  • Good resistance to vibration.
  • Very low moisture absorption.
  • Wide temperature range.
  • RoHS compliant.
  • Silicone-free.

features

  • I.D. 10.0 mm
  • Compatible fluids: compressed air, industrial vacuum, oils, water, solvents
  • Maximum operating pressure at 23°C: 174 PSI
  • Operating temperature: -40 to 70°C
  • Vacuum level: up to 28 in Hg
  • Nylon 12 tube
HOSE COLOR White
Inner Diameter 10 mm
Inlet Pressure [Max] 174 psi
Length 100 m
Compatible Fluids Air
External Diameter 12 mm
Weight 0.0 LB
EAN or UPC 774679021757
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison