- Nylon/Polyamide 12 Hose Outer Jacket Material
- 4 mm External Diameter
- Black Hose
description
- Triple-layer tube: two layers made of polyamide 12 PHL (Nylon 12) and a central layer made of polyurethane.
- Very robust tube with increased flexibility.
- Superior dimensional stability ensures a perfect connection with push-to-connect fittings.
- Resistant to high pressure.
- Excellent resistance to crushing, abrasion and cracking.
- Very low moisture absorption.
- Wide temperature range.
- Complies with RoHS directives.
- Silicone, phthalate and halogen free.
features
- LONGLIFE model
- I.D. 0.106 in (2.5 mm)
- Compatible fluids: compressed air, industrial vacuum, oils, water, solvents
- Maximum operating pressure at 23°C: 348 PSI
- Operating temperature: -40 to 70°C
- Vacuum level: up to 28 in Hg
- Nylon 12 inner and outer layer
- Ether-based polyurethane centre layer
| Compatible Fluids | Air |
| HOSE COLOR | Black |
| External Diameter | 5/32 in, 4 mm |
| Length | 30 m |
| Inner Diameter | 0.106 in, 2.5 mm |
| Inlet Pressure [Max] | 348 psi |
| Weight | 0.0 LB |
| EAN or UPC | 774679049423 |

