Skip to content Skip to navigation menu
6 mm OD 100 m Blue Tube

33.315.07

6 mm OD 100 m Blue Tube
Item #116515097
  • Nylon/Polyamide 12 Hose Outer Jacket Material
  • 6 mm External Diameter
  • Blue Hose
6 mm OD 100 m Blue Tube
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Nylon/Polyamide 12 Hose Outer Jacket Material
  • 6 mm External Diameter
  • Blue Hose

description

  • Triple-layer tube: two layers made of polyamide 12 PHL (Nylon 12) and a central layer made of polyurethane.
  • Very robust tube with increased flexibility.
  • Superior dimensional stability ensures a perfect connection with push-to-connect fittings.
  • Resistant to high pressure.
  • Excellent resistance to crushing, abrasion and cracking.
  • Very low moisture absorption.
  • Wide temperature range.
  • Complies with RoHS directives.
  • Silicone, phthalate and halogen free.

features

  • LONGLIFE model
  • I.D. 4.0 mm
  • Compatible fluids: compressed air, industrial vacuum, oils, water, solvents
  • Maximum operating pressure at 23°C: 305 PSI
  • Operating temperature: -40 to 70°C
  • Vacuum level: up to 28 in Hg
  • Nylon 12 inner and outer layer
  • Ether-based polyurethane centre layer
External Diameter 6 mm
Inner Diameter 4 mm
Compatible Fluids Air
Length 100 m
HOSE COLOR Blue
Inlet Pressure [Max] 305 psi
Weight 0.0 LB
EAN or UPC 774679049720
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison