- Linear Low Density Polyethylene/LLDPE Hose Outer Jacket Material
- 1/2 in External Diameter
- White Hose
description
- Tube wrapped in plastic film.
- High-quality resin tube with superior crack resistance, lightweight and flexible.
- Good dimensional stability.
- Resistant to most chemicals and solvents.
- Complies with RoHS directives.
- Silicone, phthalate and halogen free.
- Ideal cost-effective solution for general low-pressure use: pneumatic circuits, air and liquid distribution, vacuum systems, drainage piping and machine tools.
features
- I.D. 0.375 in.
- Compatible fluids: compressed air, industrial vacuum and liquids
- Maximum operating pressure at 23°C: 174 PSI
- Operating temperature: -10 to 60°C
- Low-density polyethylene (LDPE) tubing
| Inner Diameter | 0.375 in |
| Inlet Pressure [Max] | 131 psi |
| Compatible Fluids | Air |
| External Diameter | 1/2 in |
| Housing Material | Polyethylene |
| Length | 30 m |
| HOSE COLOR | White |
| Weight | 0.0 LB |
| EAN or UPC | 774679049379 |

