- Linear Low Density Polyethylene/LLDPE Hose Outer Jacket Material
- 1/4 in External Diameter
- White Hose
description
- FDA-certified food-grade tubing, type 1, class A, category 4, polyethylene in accordance with CFR 177.1520
- Tube made from high quality resin with excellent resistance to cracking in an aggressive environment.
- Good dimensional stability.
- High resistance to solvents.
- Lightweight with excellent flexibility.
- Complies with RoHS directives.
- Silicone and phthalate free.
features
- I.D. 0.170 in.
- Compatible fluids: compressed air, industrial vacuum, liquids, water, food and beverages
- Maximum operating pressure at 20°C: 140 PSI
- Operating temperature: -45 to 60°C
- FDA-certified tubing
- Linear low density polyethylene (LLDPE) tubing
| Length | 152 m |
| Compatible Fluids | Air |
| Inlet Pressure [Max] | 140 psi |
| Housing Material | Polyethylene |
| Inner Diameter | 0.17 in |
| HOSE COLOR | White |
| External Diameter | 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 774679345204 |

