Skip to content Skip to navigation menu
6 mm OD 30 m Black Tube

35.117.01

6 mm OD 30 m Black Tube
Item #112961031
  • Ester Based Polyurethane Hose Outer Jacket Material
  • 6 mm External Diameter
  • Black Hose
6 mm OD 30 m Black Tube
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ester Based Polyurethane Hose Outer Jacket Material
  • 6 mm External Diameter
  • Black Hose

description

  • Ideal for air systems, instrumentation, automation, robotic systems, and shipping controllers.
  • Extremely flexible tube (softer than nylon tubes) allowing excellent bending radii.
  • Very high kink resistance — resists abuse that would damage other thermoplastic tubing.
  • Excellent resistance to oils, greases, gasoline, humidity and mold.
  • High resistance to ultraviolet rays, cuts and abrasion.
  • Complies with RoHS guidelines.
  • Silicone-free.

features

  • I.D. 4.0 mm
  • Compatible fluids: compressed air and industrial vacuum
  • Maximum operating pressure at 23°C: 160 PSI
  • Operating temperature: -40 to 70°C
  • Vacuum level: up to 28 in. Hg
  • Ester-based polyurethane tube
HOSE COLOR Black
Inner Diameter 4 mm
Length 30 m
External Diameter 6 mm
Compatible Fluids Air
Inlet Pressure [Max] 160 psi
Weight 1.32 LB
EAN or UPC 774679903428
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison