- Ester Based Polyurethane Hose Outer Jacket Material
- 6 mm External Diameter
- Colorless Hose
description
- Ideal for air systems, instrumentation, automation, robotic systems, and shipping controllers.
- Extremely flexible tube (softer than nylon tubes) allowing excellent bending radii.
- Very high kink resistance — resists abuse that would damage other thermoplastic tubing.
- Excellent resistance to oils, greases, gasoline, humidity and mold.
- High resistance to ultraviolet rays, cuts and abrasion.
- Complies with RoHS guidelines.
- Silicone-free.
features
- I.D. 4.0 mm
- Compatible fluids: compressed air and industrial vacuum
- Maximum operating pressure at 23°C: 160 PSI
- Operating temperature: -40 to 70°C
- Vacuum level: up to 28 in. Hg
- Ester-based polyurethane tube
| Inner Diameter | 4 mm |
| External Diameter | 6 mm |
| Length | 100 m |
| Inlet Pressure [Max] | 160 psi |
| Compatible Fluids | Air |
| HOSE COLOR | Colorless |
| Weight | 0.0 LB |
| EAN or UPC | 774679021825 |

