- Ester Based Polyurethane Hose Outer Jacket Material
- 1/4 in External Diameter
- Black Hose
description
- Ideal for air systems, instrumentation, automation, robotic systems, and shipping controllers.
- Extremely flexible tube (softer than nylon tubes) allowing excellent bending radii.
- Very high kink resistance — resists abuse that would damage other thermoplastic tubing.
- Excellent resistance to oils, greases, gasoline, humidity and mold.
- High resistance to ultraviolet rays, cuts and abrasion.
- Complies with RoHS guidelines.
- Silicone-free.
features
- I.D. 0.156 in.
- Compatible fluids: compressed air and industrial vacuum
- Maximum operating pressure at 23°C: 143 PSI
- Operating temperature: -40 to 70°C
- Vacuum level: up to 28 in. Hg
- Ester-based polyurethane tube
| Inner Diameter | 0.156 in |
| Compatible Fluids | Air |
| Inlet Pressure [Max] | 143 psi |
| Length | 100 m |
| External Diameter | 1/4 in |
| HOSE COLOR | Black |
| Weight | 0.0 LB |
| EAN or UPC | 774679021870 |

