- Ester Based Polyurethane Hose Outer Jacket Material
- 3/8 in External Diameter
- Blue Hose
description
- Ideal for air systems, instrumentation, automation, robotic systems, and shipping controllers.
- Extremely flexible tube (softer than nylon tubes) allowing excellent bending radii.
- Very high kink resistance — resists abuse that would damage other thermoplastic tubing.
- Excellent resistance to oils, greases, gasoline, humidity and mold.
- High resistance to ultraviolet rays, cuts and abrasion.
- Complies with RoHS guidelines.
- Silicone-free.
features
- I.D. 0.250 in.
- Compatible fluids: compressed air and industrial vacuum
- Maximum operating pressure at 23°C: 132 PSI
- Operating temperature: -40 to 70°C
- Vacuum level: up to 28 in. Hg
- Ester-based polyurethane tube
| HOSE COLOR | Blue |
| Length | 100 m |
| Inlet Pressure [Max] | 132 psi |
| External Diameter | 3/8 in |
| Inner Diameter | 0.25 in |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679021931 |

