Skip to content Skip to navigation menu
12 mm OD 100 m Blue Tube

35.346.27

12 mm OD 100 m Blue Tube
Item #113325260
  • Ester Based Polyurethane Hose Outer Jacket Material
  • 12 mm External Diameter
  • Blue Hose
12 mm OD 100 m Blue Tube
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ester Based Polyurethane Hose Outer Jacket Material
  • 12 mm External Diameter
  • Blue Hose

description

  • Ideal for air systems, instrumentation, automation, robotic systems, and shipping controllers.
  • Extremely flexible tube (softer than nylon tubes) allowing excellent bending radii.
  • Very high kink resistance — resists abuse that would damage other thermoplastic tubing.
  • Excellent resistance to oils, greases, gasoline, humidity and mold.
  • High resistance to ultraviolet rays, cuts and abrasion.
  • Complies with RoHS guidelines.
  • Silicone-free.

features

  • I.D. 8.0 mm
  • Compatible fluids: compressed air and industrial vacuum
  • Maximum operating pressure at 23°C: 145 PSI
  • Operating temperature: -40 to 70°C
  • Vacuum level: up to 28 in. Hg
  • Ester-based polyurethane tube
Length 100 m
Inlet Pressure [Max] 145 psi
HOSE COLOR Blue
External Diameter 12 mm
Compatible Fluids Air
Inner Diameter 8 mm
Weight 0.0 LB
EAN or UPC 774679022044
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison