Skip to content Skip to navigation menu
Red Pipe Cutter

36.100

Red Pipe Cutter
Item #113394342
  • Red
Red Pipe Cutter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Red

description

  • Ensures straight, even and precise cutting of tubes up to 1-13/32" OD (36 mm).
  • Ergonomic handle.
  • Steel spring controls cutting tension.
  • Locking handle.
  • Replaceable hardened steel blades.

features

  • Steel spring
  • Hardened steel blades
Color Red
Weight 0.0 LB
EAN or UPC 774679361006
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison