- PTFE/Fluoropolymer Hose Outer Jacket Material
- 6 mm External Diameter
- White Hose
description
- Tube offering excellent performance in many applications.
- Effective in extreme temperatures associated with harsh and critical work environments.
- Excellent chemical resistance.
- Extremely stable up to 200°C.
- Excellent dielectric properties.
- No alteration on contact with oxygen, ozone and ultraviolet rays.
- Lowest coefficient of friction among all polymers.
- Flame retardant UL94 V0.
- Certified to Food and Drug Administration (FDA) standards.
- Complies with RoHS guidelines.
- Silicone, phthalate and halogen free.
features
- I.D. 4 mm
- Maximum operating pressure at 23°C: 217 PSI
- Operating temperature: -40 to 200°C
- Tube certified according to FDA standards
- Fluoropolymer tube
| Compatible Fluids | Air |
| Inner Diameter | 4 mm |
| Length | 50 m |
| External Diameter | 6 mm |
| Inlet Pressure [Max] | 218 psi |
| HOSE COLOR | White |
| Weight | 0.0 LB |
| EAN or UPC | 774679044831 |

