- PVC Hose Outer Jacket Material
- 3/8 in External Diameter
- Colorless Hose
description
- Lightweight and more flexible than nylon and polyethylene.
- Clear with smooth interior that reduces sediment buildup.
- Not reinforced.
- Nontoxic.
- Resistant to several chemicals and solvents.
- Self-extinguishing.
- Certified according to the standards of the NSF-51 standard (materials and equipment for the food industry).
- Certified to Food and Drug Administration (FDA) standards.
- Complies with RoHS guidelines.
- Silicone and phthalate free.
features
- I.D. 1/4 in.
- Compatible fluids: low pressure compressed air, water, light vacuum lines
- Maximum operating pressure at 20°C: 55 PSI
- Operating temperature: -4 to 65°C
- Tube certified according to FDA standards
- Hardness: 73 durometer A
- Quality PVC resin tube
| Length | 30 m |
| Compatible Fluids | Air |
| Inlet Pressure [Max] | 55 psi |
| HOSE COLOR | Colorless |
| External Diameter | 3/8 in |
| Inner Diameter | 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 774679381004 |

