- PVC Hose Outer Jacket Material
- 5/8 in External Diameter
- Colorless Hose
description
- Ideal for air supply, water and vacuum, industrial vacuum pumps, food and beverage dispensing, car wash applications, coolant lines, pneumatic parts transfer and demineralized water systems.
- Reinforced steel wire, preventing kinking and sagging.
- Resistant to several chemicals.
- Smooth interior that reduces sediment accumulation.
- Transparencies for checking the product flowing.
- Self-extinguishing.
- Non-marking.
- Certified according to the standards of the NSF-51 standard (materials and equipment for the food industry).
- Certified to Canadian Food Inspection Agency (CFIA) standards.
- RoHS compliant.
- Silicone and phthalate free.
features
- POLYWIRE model
- I.D. 3/8 in.
- Compatible fluids: compressed air, water, industrial vacuum, food and beverages, coolant
- Maximum operating pressure at 20°C: 150 PSI
- Operating temperature: -4 to 65°C
- Tube certified according to the standards of the NSF-51 standard
- Vacuum level: up to 29.9 in. Hg at 21C
- Clear PVC compound tube reinforced with steel wire
| Length | 30 m |
| Inlet Pressure [Max] | 150 psi |
| Inner Diameter | 3/8 in |
| Compatible Fluids | Air |
| External Diameter | 5/8 in |
| HOSE COLOR | Colorless |
| Weight | 0.0 LB |
| EAN or UPC | 774679082628 |

