Skip to content Skip to navigation menu
2.49 in OD 30 m Colorless Tube

38.940

2.49 in OD 30 m Colorless Tube
Item #117958541
  • PVC Hose Outer Jacket Material
  • 2.49 in External Diameter
  • Colorless Hose
2.49 in OD 30 m Colorless Tube
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PVC Hose Outer Jacket Material
  • 2.49 in External Diameter
  • Colorless Hose

description

  • Multi-purpose PVC hoses for air and water, glue, lubrication, packaging machines, food or beverage lines.
  • Lightweight, flexible and anti-marking.
  • Excellent resistance to climatic conditions and ozone.
  • Resistance to chemicals.
  • Transparent with smooth interior.
  • Certified according to the standards of the NSF-51 standard (materials and equipment for the food industry).
  • Certified to Canadian Food Inspection Agency (CFIA) standards.
  • RoHS compliant.
  • Silicone and phthalate free.

features

  • NYFLEX model
  • I.D. 2 in.
  • Compatible fluids: compressed air, water, glue, lubricants, food and beverages
  • Maximum operating pressure at 20°C: 75 PSI
  • Operating temperature: -4 to 65°C
  • Tube certified according to the standards of the NSF-51 standard
  • Clear PVC compound tube reinforced with spiral polyester braids with longitudinal strands reducing elongation under pressure
External Diameter 2.49 in
Compatible Fluids Air
Inlet Pressure [Max] 75 psi
HOSE COLOR Colorless
Inner Diameter 2 in
Length 30 m
Weight 0.0 LB
EAN or UPC 774679082796
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison