- 1/2 in Inner Diameter
- 150 m Working Length
- 0.75 in Outlet Size
description
- Multi-purpose PVC hoses for air and water, glue, lubrication, packaging machines, food or beverage lines.
- Lightweight, flexible and anti-marking.
- Excellent resistance to climatic conditions and ozone.
- Resistance to chemicals.
- Transparent with smooth interior.
- Certified according to the standards of the NSF-51 standard (materials and equipment for the food industry).
- Certified to Canadian Food Inspection Agency (CFIA) standards.
- RoHS compliant.
- Silicone and phthalate free.
features
- NYFLEX model
- I.D. 1/2 in.
- Compatible fluids: compressed air, water, glue, lubricants, food and beverages
- Maximum operating pressure at 20°C: 200 PSI
- Operating temperature: -4 to 65°C
- Tube certified according to the standards of the NSF-51 standard
- Clear PVC compound tube reinforced with spiral polyester braids with longitudinal strands reducing elongation under pressure
| HOSE COLOR | Colorless |
| External Diameter | 0.75 in |
| Compatible Fluids | Air |
| Length | 150 m |
| Inner Diameter | 1/2 in |
| Inlet Pressure [Max] | 200 psi |
| Weight | 0.0 LB |
| EAN or UPC | 774679082826 |

