- Adapter
description
- One-piece design (no detachable parts) saves 75% connection time compared to conventional compression fittings.
- No tools are required for assembly.
- Up to 60% more airflow than compression fittings.
- Fittings are designed to withstand multiple connections and disconnections, while maintaining their seal and anchorage.
features
- TOPFIT model
- Straight fitting in nickel-plated brass
- Maximum inlet pressure: 290 PSI
- Operating temperature: -10 to 80°C
| Color | Silver |
| Inlet Size | 1/4 in |
| Finish | Nickel Plated |
| Housing Material | Brass |
| Inlet Thread Gender | Male |
| Compatible Fluids | Air |
| Connection Type 2 | Threaded |
| Inlet Pressure [Max] | 290 psi |
| End B Inlet Thread Gender | Male |
| Weight | 0.0 LB |
| EAN or UPC | 774679089481 |

