Skip to content Skip to navigation menu
5/16 in Push to Connect 3 Way Miniature Valve

40.072

5/16 in Push to Connect 3 Way Miniature Valve
Item #116514157
  • PBT Polymer Housing Material
5/16 in Push to Connect 3 Way Miniature Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PBT Polymer Housing Material

description

  • One-piece design (no detachable parts) saves 75% connection time compared with conventional compression fittings.
  • Compact design allows fittings to be installed close together.
  • Optimum flow thanks to the fact that no part of the fitting enters the tube, allowing unrestricted air flow.
  • Release ring for quick tube removal.
  • The external diameter is indicated on the release ring.
  • Fittings designed to withstand multiple connections and disconnections, while retaining their tightness and good anchorage.
  • Miniature 3-way valves in closed position release residual pressure.

features

  • Model TOPFIT
  • Miniature polymer (PBT) valve
  • Air inlet and outlet connection: 5/16 in. push-to-connect
  • Maximum inlet pressure: 150 PSI
  • Operating temperature: 0 to 60°C
Outlet Connection Push-to-Connect Fitting
Outlet Quantity 1
Compatible Fluids Air
Inlet Size 5/16 in
Inlet Thread Gender Female
Outlet Size 5/16 in
Housing Material PBT Polymer
Color Black
Inlet Pressure [Max] 150 psi
Weight 0.0 LB
EAN or UPC 774679995980
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison