- Adapter
description
- One-piece design (no detachable parts) saves 75% connection time compared with conventional compression fittings.
- Compact design allows fittings to be installed close together.
- Optimum flow thanks to the fact that no part of the fitting enters the tube, allowing unrestricted air flow.
- Release ring for quick tube removal.
- The external diameter is indicated on the release ring.
- Fittings designed to withstand multiple connections and disconnections, while retaining their tightness and good anchorage.
features
- TOPFIT model
- Fitting in Polymer (PBT)
- Maximum inlet pressure: 150 PSI
- Operating temperature: 0 to 60°C
| Inlet Pressure [Max] | 150 psi |
| Connection Type 2 | Threaded |
| End B Inlet Thread Gender | Male |
| Compatible Fluids | Air |
| Inlet Thread Gender | Male |
| Inlet Size | 3/8 in |
| Housing Material | PBT Polymer |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 774679096267 |

